Youngstown Glove Co
Hi-Vis Cold Protection Gloves, 60g Thinsulate/Micro Fleece Lining, S
- Zoro #: G3965351
- Mfr #: 08-3710-10 S
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Mechanics Gloves
- Color: Hi Visibility Green
- Application: Wet and Cold Conditions
- Lining: Micro Fleece
- Cuff: Hook and Loop
- Palm Material: Synthetic Leather Base Layer with Non-Slip Reinforceent
- Palm Construction: Synthetic Leather Base Layer with Non-Slip Reinforceent
- Back Material: Waterproof Membrane, 60g 3M Thinsulate
$49.36
Subtotal: $49.36
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Youngstown Glove Co #08-3710-10 S Specifications
- Zoro #: G3965351
- Mfr #: 08-3710-10 S
- UPC #: 757894605148
- Size: S
- Item: Mechanics Gloves
- Color: Hi Visibility Green
- Application: Wet and Cold Conditions
- Lining: Micro Fleece
- Cuff: Hook and Loop
- Palm Material: Synthetic Leather Base Layer with Non-Slip Reinforceent
- Palm Construction: Synthetic Leather Base Layer with Non-Slip Reinforceent
- Back Material: Waterproof Membrane, 60g 3M Thinsulate
- Cut: 3D Pattern, Ergonomic
- Closure Type: Hook and Loop
- Thumb Style: Terry Cloth Brow Wipe
- Finger Style: Full Finger
- Knuckle Padding Material: Foam Padding
- Finger Material: Synthetic Leather Base Layer with Non-Slip Reinforceent
- Thumb Material: Terry Cloth Wipe on Top, Double Synthetic Leather on Palm
- Glove Size: S
- Palm Style: Leather
- Minimum Temperature: Not Rated
- Color Family: Lime
- Temp Rating: Above 32 Degrees F
- Country of Origin (subject to change): Viet Nam
Description
Mechanics Gloves, Palm Material Synthetic Leather Base Layer with Non-Slip Reinforceent, 1 Pair
Reviews of Youngstown Glove Co #08-3710-10 S
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- YOUNGSTOWN GLOVE CO Hi-Vis Cold Protection Gloves, 60g Thinsulate/Micro Fleece Lining, 2XL 08-3710-10 XXL
- YOUNGSTOWN GLOVE CO Hi-Vis Cold Protection Gloves, 60g Thinsulate/Micro Fleece Lining, M 08-3710-10 M
- YOUNGSTOWN GLOVE CO Hi-Vis Cold Protection Gloves, 60g Thinsulate/Micro Fleece Lining, XL 08-3710-10 XL
- YOUNGSTOWN GLOVE CO High Visibility Performance Gloves - Safety Lime - Winter - Medium 08-3710-10-M
- YOUNGSTOWN GLOVE CO High Visibility Performance Gloves - Safety Lime - Winter - XX-Large 08-3710-10-XXL
- YOUNGSTOWN GLOVE CO Cold Protection Gloves, 200g Thinsulate/Micro Fleece Lining, 2XL 11-3460-60-XXL
- PORTWEST Arctic Winter Glove, L A146
- BDG Leather Gloves, Cowhide, Beige, L, PR 40-9-173PP
- SEIRUS Gloves, Hws Mountain Challenger Glove Mens Black/White Sm 8002.1.1512
- MCR SAFETY Hi-Vis Cold Protection Gloves, Thermosock Lining, M 19261M
- REFRIGIWEAR Hi-Vis Cold Protection Gloves, Natural, XL 0310RNATXLG
- Youngstown Glove Co Cold-Condition Gloves