Cable with ODO Probe, 40 Meter

YSI| Zoro #: G1495401| Mfr #: ODO-40

$898.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: plasticTesting Parameter: Dissolved OxygenItem: Probe
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1495401 Mfr #: ODO-40
Body Material: plasticTesting Parameter: Dissolved Oxygen
Item: ProbeSub-Category: Probes
Manufacturers Warranty Length: 1 yearRecommended Use: Field
For Use With: YSI ProODO Optical Dissolved Oxygen MeterType: Dissolved Oxygen
Country of Origin (subject to change): United States

Description

Probe, Dissolved Oxygen, Testing Parameter Dissolved Oxygen, Body Material Plastic, Cable Length 40m, Connector Mil-Spec, For Use With YSI ProODO Optical Dissolved Oxygen Meter, Recommended Use Field, Includes Cable and Cable Management Kit, Manufacturers Warranty Length 1 Year

Reviews