Cable with ODO Probe, 60 Meter

YSI| Zoro #: G2053021| Mfr #: ODO-60

$1135.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: plasticCable Length: 60mItem: Probe
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2053021 Mfr #: ODO-60
Body Material: plasticCable Length: 60m
Item: ProbeTesting Parameter: Dissolved Oxygen
Sub-Category: ProbesManufacturers Warranty Length: 1 year
Recommended Use: FieldFor Use With: YSI ProODO Optical Dissolved Oxygen Meter
Type: Dissolved OxygenCountry of Origin (subject to change): United States

Description

Probe, Dissolved Oxygen, Testing Parameter Dissolved Oxygen, Body Material Plastic, Cable Length 60m, Connector Mil-Spec, For Use With YSI ProODO Optical Dissolved Oxygen Meter, Recommended Use Field, Includes Cable and Cable Management Kit, Manufacturers Warranty Length 1 Year

Reviews