DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Dissolved Oxygen Meter, 0 to 50mg/L, 100Ft

YSI| Zoro #: G2246176| Mfr #: 550A-100

$978.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2246176 Mfr #: 550A-100
Display: Segmented LCDBarometric Pressure Range: -
Temperature Compensation Range: 0 to 45Calibration: 1 Point
Dissolved Oxygen Range Accuracy: (0 to 20 mg/L) +/-0.3 mg/L, (20 to 50 mg/L) +/-6% of ReadingOxygen Concentration Accuracy: (0 to 200%) +/-2%, (200 to 500%) +/- 6% of Reading
Oxygen Concentration Resolution: 0.1% or 1%Temp. Resolution: 0.1 C
Includes: Cable, Probe, Batteries and InstructionsManufacturers Warranty Length: 3 Years Instrument, 1 Year Cable and DO Module
Electric Conductivity Accuracy: -TDS Accuracy: -
Displayed Temperature Range: -5 to 45 Degrees CSalinity Accuracy: -
Item: Dissolved Oxygen MeterDissolved Oxygen Range: 0 to 500%
Oxygen Concentration: 0 to 50 mg/LTemp. Accuracy: +/-0.3 C
Dissolved Oxygen Resolution: 0.01 or 0.1 mg/LCable Length: 100 Ft
Power Source: 4 C BatteriesSecond Ion Specific Electrode Range: -
Total Chlorine: -Second Ion Specific Electrode Accuracy: -
Free Chlorine: -Ion Specific Electrode Accuracy: -
Ion Specific Electrode Range: -Electric Conductivity Resolution: -
Specific Gravity: -pH Resolution: -
Resistivity Resolution: -Electric Conductivity Range: -
Interface: -pH Range: -
Resistivity Accuracy: -Beta Factor: -
pH Accuracy: -Resistivity Range: -
TDS Resolution: -Operating Temp. Range (C): -5 to 45 Degrees
Turbidity Range: -ORP Accuracy: -
Automatic Temperature Compensation: YesMemory: -
Operating Temp. Range (F): 23 to 113 DegreesTurbidity Resolution: -
Probe Compensation: -Salinity Resolution: -
Salinity Range: -Waterproof: Yes
Second Ion Specific Electrode Resolution: -Chlorine Resolution: -
Chlorine Accuracy: -Country of Origin (subject to change): United States

Product Description

Dissolved Oxygen Meter, Dissolved Oxygen Range 0 to 50 mg/L, Oxygen Concentration 0 to 500%, Temp Range -5 to 45 C, Display Segmented LCD, Power Source 4 C Batteries, Cable Length 100 Ft, Includes Cable, Probe, Batteries and Instructions

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.