15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Dissolved Oxygen Meter, 0 to 50mg/L, 12 Ft

YSI| Zoro #: G1955685| Mfr #: 550A-12

$831.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1955685 Mfr #: 550A-12
Display: Segmented LCDBarometric Pressure Range: -
Temperature Compensation Range: 0 to 45Calibration: 1 Point
Dissolved Oxygen Range Accuracy: 0 to 20 mg/L: +/- 0.3 mg/L or 2%, Whichever is Greater; 20 to 50 mg/L: +/-6% of readingOxygen Concentration Accuracy: (0 to 200%) +/-2%, (200 to 500%) +/- 6% of Reading
Oxygen Concentration Resolution: 0.1% or 1%Temp. Resolution: 0.1 Degrees C
Includes: Meter, Probe with 12 ft. Cable, Batteries, InstructionsManufacturers Warranty Length: 3 Years Instrument, 1 Year Cable and DO Module
Displayed Temperature Range: -5 to 45 Degrees CSalinity Accuracy: -
Electric Conductivity Accuracy: -TDS Accuracy: -
Item: Waterproof Dissolved Oxygen MeterDissolved Oxygen Range: 0 to 50 mg/L
Oxygen Concentration: 0 to 50 mg/LTemp. Accuracy: +/-0.3 Degrees C
Dissolved Oxygen Resolution: 0.01 or 0.1 mg/LCable Length: 12 Ft
Power Source: 4 C BatteriespH Accuracy: -
TDS Resolution: -Second Ion Specific Electrode Accuracy: -
Operating Temp. Range (C): -5 to 45 DegreesTurbidity Range: -
ORP Accuracy: -Ion Specific Electrode Range: -
Memory: -Turbidity Resolution: -
Operating Temp. Range (F): 23 to 113 DegreesProbe Compensation: -
Resistivity Resolution: -Salinity Range: -
Resistivity Accuracy: -Waterproof: Yes
Chlorine Accuracy: -Resistivity Range: -
Total Chlorine: -Free Chlorine: -
Automatic Temperature Compensation: YesSalinity Resolution: -
Electric Conductivity Resolution: -Specific Gravity: -
Chlorine Resolution: -pH Resolution: -
Electric Conductivity Range: -Second Ion Specific Electrode Resolution: -
Interface: -pH Range: -
Second Ion Specific Electrode Range: -Beta Factor: -
Country of Origin (subject to change): United States

Product Description

Dissolved Oxygen Meter, Dissolved Oxygen Range 0 to 50 mg/L, Oxygen Concentration 0 to 500%, Temp Range -5 to 45 C, Display Segmented LCD, Power Source 4 C Batteries, Cable Length 12 Ft, Includes Cable, Probe, Batteries and Instructions

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.