Dissolved Oxygen Meter, 0 to 50mg/L, 25 Ft

YSI| Zoro #: G1656191| Mfr #: 550A-25

$874.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1656191 Mfr #: 550A-25
Display: Segmented LCDBarometric Pressure Range: -
Temperature Compensation Range: 0 to 45Calibration: 1 Point
Dissolved Oxygen Range Accuracy: (0 to 20 mg/L) +/-0.3 mg/L, (20 to 50 mg/L) +/-6% of ReadingOxygen Concentration Accuracy: (0 to 200%) +/-2%, (200 to 500%) +/- 6% of Reading
Oxygen Concentration Resolution: 0.1% or 1%Temp. Resolution: 0.1 C
Includes: Cable, Probe, Batteries and InstructionsManufacturers Warranty Length: 3 Years Instrument, 1 Year Cable and DO Module
TDS Accuracy: -Displayed Temperature Range: -5 to 45 Degrees C
Salinity Accuracy: -Electric Conductivity Accuracy: -
Item: Dissolved Oxygen MeterDissolved Oxygen Range: 0 to 500%
Oxygen Concentration: 0 to 50 mg/LTemp. Accuracy: +/-0.3 C
Dissolved Oxygen Resolution: 0.01 or 0.1 mg/LCable Length: 25 Ft
Power Source: 4 C BatteriesInterface: -
Second Ion Specific Electrode Resolution: -pH Range: -
Beta Factor: -Second Ion Specific Electrode Range: -
pH Accuracy: -TDS Resolution: -
Second Ion Specific Electrode Accuracy: -Operating Temp. Range (C): -5 to 45 Degrees
Turbidity Range: -ORP Accuracy: -
Ion Specific Electrode Range: -Memory: -
Turbidity Resolution: -Operating Temp. Range (F): 23 to 113 Degrees
Probe Compensation: -Resistivity Resolution: -
Salinity Range: -Resistivity Accuracy: -
Waterproof: YesChlorine Accuracy: -
Resistivity Range: -Total Chlorine: -
Free Chlorine: -Automatic Temperature Compensation: Yes
Salinity Resolution: -Electric Conductivity Resolution: -
Specific Gravity: -Chlorine Resolution: -
pH Resolution: -Electric Conductivity Range: -
Country of Origin (subject to change): United States

Product Description

Dissolved Oxygen Meter, Dissolved Oxygen Range 0 to 50 mg/L, Oxygen Concentration 0 to 500%, Temp Range -5 to 45 C, Display Segmented LCD, Power Source 4 C Batteries, Cable Length 25 Ft, Includes Cable, Probe, Batteries and Instructions

Product Reviews

Save 15%. Sign up for Z-mail.