BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Laboratory Conductivity Meter, 115 VAC

YSI| Zoro #: G1178247| Mfr #: 3100-115

$1030.01 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Temp. Resolution: 0.1 CIncludes: InstructionsOperating Temp. Range (F): 23 to 203 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1178247 Mfr #: 3100-115
Temp. Resolution: 0.1 CIncludes: Instructions
Operating Temp. Range (F): 23 to 203 DegreesTemp. Accuracy: 0.1 C
Waterproof: NoElectric Conductivity Range: 0 to 4999 us/cm, 0 to 499.9 ms/cm
Power Source: 115 VACSalinity Range: 0 to 80 ppt
Calibration: 1 pointItem: Laboratory Conductivity Meter
Operating Temp. Range (C): -5 to 95 DegreesDisplayed Temperature Range: -5 to 95 Degrees C
Salinity Accuracy: +/-2% or +/-0.1 pptSalinity Resolution: 0.1 ppt
Display: LCDAutomatic Temperature Compensation: Yes
Electric Conductivity Accuracy: +/-0.50% Full ScaleElectric Conductivity Resolution: Dependent on Range
Manufacturers Warranty Length: 2 yr.Country of Origin (subject to change): United States

Description

Laboratory Conductivity Meter, pH Range -, Electric Conductivity Range 0 to 4999 us/cm, 0 to 499.9 ms/cm, Oxygen Concentration -, Waterproof No, Automatic Temperature Compensation Yes, Displayed Temperature Range -5 to 95 Degrees C, Salinity Range 0 to 80 ppt, Free Chlorine -, Total Chlorine -, Turbidity Range -, Operating Temp. Range (F) 23 to 203 Degrees , Operating Temp. Range (C) -5 to 95 Degrees , Resistivity Range -, Ion Specific Electrode Range -, Second Ion Specific Electrode Range -

Reviews