KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Laboratory Conductivity Meter, 115 VAC

YSI| Zoro #: G1045791| Mfr #: 3200-115

$1667.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Operating Temp. Range (F): 23 to 212 Degrees
Display: Graphic LCD
Memory: 100 Data Sets
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1045791 Mfr #: 3200-115
Operating Temp. Range (F): 23 to 212 DegreesDisplay: Graphic LCD
Memory: 100 Data SetsSalinity Range: 0 to 80 ppt
TDS Range: 0 to 19,999 mg/LResistivity Accuracy: +/-0.10% to +/-1.0% Dependent on Range
TDS Accuracy: +/-0.50%Resistivity Range: 0 to 999.9 Ohms, 0 to 999.9 K Ohms, 1.00 to 29.9 M Ohms
Electric Conductivity Accuracy: +/-0.10% to +/-1.0% Dependent on RangeDisplayed Temperature Range: -5 to 100 Degrees C
Temp. Accuracy: 0.01 CAutomatic Temperature Compensation: Yes
Salinity Accuracy: +/-0.1 pptPower Source: 115 VAC
Temp. Resolution: 0.01 COperating Temp. Range (C): -5 to 100 Degrees
Salinity Resolution: 0.1 pptManufacturers Warranty Length: 2 YEARS
Electric Conductivity Resolution: Dependent on RangeItem: Laboratory Conductivity Meter
Electric Conductivity Range: 0 to 9999 uS/cm, 9.50 to 999.9 mS/cm, 0.95 to 3.00 S/cmCalibration: Up to 5 Points
Includes: InstructionsWaterproof: No
TDS Resolution: 1 mg/LInterface: RS-232
Resistivity Resolution: Dependent on RangeCountry of Origin (subject to change): United States

Description

Laboratory Conductivity Meter, Electric Conductivity Range 0 to 9999 uS/cm, 9.50 to 999.9 mS/cm, 0.95 to 3.00 S/cm, TDS Range 0 to 19,999 mg/L, Salinity Range 0 to 80 ppt, Resistivity Range 0 to 999.9 Ohms, 0 to 999.9 K Ohms, 1.00 to 29.9 M Ohms, Temp Range -5 to 100 C, Display Graphic LCD, Memory 100 Data Sets, Power Source 115 VAC, Interface RS-232, Includes Instructions

Reviews