SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Laboratory Conductivity Meter, 230 VAC

YSI| Zoro #: G1304441| Mfr #: 3200-230

$1895.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Electric Conductivity Resolution: Dependent on RangeTDS Range: 0 to 19,999 mg/LTemp. Resolution: 0.01 C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1304441 Mfr #: 3200-230
Electric Conductivity Resolution: Dependent on RangeTDS Range: 0 to 19,999 mg/L
Temp. Resolution: 0.01 CPower Source: 230 VAC
Salinity Accuracy: +/-0.1 pptIncludes: Instructions
Operating Temp. Range (F): 23 to 212 DegreesElectric Conductivity Range: 0 to 9999 uS/cm, 9.50 to 999.9 mS/cm, 0.95 to 3.00 S/cm
Salinity Resolution: 0.1 pptTemp. Accuracy: 0.01 C
Resistivity Range: 0 to 999.9 Ohms, 0 to 999.9 K Ohms, 1.00 to 29.9 M OhmsTDS Accuracy: +/-0.50%
Display: Graphic LCDWaterproof: No
Resistivity Resolution: Dependent on RangeTDS Resolution: 1 mg/L
Operating Temp. Range (C): -5 to 100 DegreesElectric Conductivity Accuracy: +/-0.10% to +/-1.0% Dependent on Range
Item: Laboratory Conductivity MeterInterface: RS-232
Memory: 100 Data SetsDisplayed Temperature Range: -5 to 100 Degrees C
Manufacturers Warranty Length: 2 yr.Automatic Temperature Compensation: Yes
Calibration: Up to 5 PointsSalinity Range: 0 to 80 ppt
Resistivity Accuracy: +/-0.10% to +/-1.0% Dependent on RangeCountry of Origin (subject to change): United States

Description

Laboratory Conductivity Meter, Electric Conductivity Range 0 to 9999 uS/cm, 9.50 to 999.9 mS/cm, 0.95 to 3.00 S/cm, TDS Range 0 to 19,999 mg/L, Salinity Range 0 to 80 ppt, Resistivity Range 0 to 999.9 Ohms, 0 to 999.9 K Ohms, 1.00 to 29.9 M Ohms, Temp Range -5 to 100 C, Display Graphic LCD, Memory 100 Data Sets, Power Source 230 VAC, Interface RS-232, Includes Instructions

Reviews