Laboratory Dissolved Oxygen Meter, 115VAC

YSI| Zoro #: G2424922| Mfr #: 5000-115

$1339.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Display: LCD
Dissolved Oxygen Range: 0 to 60 mg/L
Temperature Compensation Range: 0 to 45
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2424922 Mfr #: 5000-115
Display: LCDDissolved Oxygen Range: 0 to 60 mg/L
Temperature Compensation Range: 0 to 45Item: Laboratory Dissolved Oxygen Meter
Temp. Resolution: 0.1 CDissolved Oxygen Range Accuracy: +/-0.1% + 1 digit
Operating Temp. Range (C): -5 to 50 DegreesManufacturers Warranty Length: 2 YEARS
Includes: InstructionsWaterproof: No
Oxygen Concentration Accuracy: +/-0.1% + 1 digitTemp. Accuracy: +/-0.1 C
Calibration: 1 Point, Percent or mg/LPower Source: 115 VAC or 4 C Batteries
Dissolved Oxygen Resolution: 0.01Interface: RS-232
Operating Temp. Range (F): 23 to 122 DegreesDisplayed Temperature Range: -5 to 50 Degrees C
Oxygen Concentration Resolution: 0.10%Automatic Temperature Compensation: Yes
Oxygen Concentration: 0 to 600%Memory: 100 Data Sets
Country of Origin (subject to change): United States

Description

Laboratory Dissolved Oxygen Meter, Dissolved Oxygen Range 0 to 60 mg/L, Oxygen Concentration 0 to 600%, Temp Range -5 to 50 C, Display LCD, Memory 100 Data Sets, Power Source 115 VAC or 4 C Batteries, Interface RS-232, Includes Instructions

Reviews