SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Optical Dissolved Oxygen Meter, 0to50mg/L

YSI| Zoro #: G0374945| Mfr #: ProODO

$710.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Barometric Pressure Range: 375 to 825 mmHgDissolved Oxygen Resolution: 0.1 or 0.01 mg/LOxygen Concentration: 0 to 500%
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0374945 Mfr #: ProODO
Barometric Pressure Range: 375 to 825 mmHgDissolved Oxygen Resolution: 0.1 or 0.01 mg/L
Oxygen Concentration: 0 to 500%Dissolved Oxygen Range Accuracy: 0 to 200% Air Saturation, +/- 1% of Reading or +/- 1% Air Saturation; 200 to 500% air saturation, +/- 15% of Reading
Display: Graphic LCDOxygen Concentration Resolution: 0.1% or 1% Air Saturation
Automatic Temperature Compensation: YesWaterproof: Yes
Temp. Accuracy: +/- 0.2 Degrees COperating Temp. Range (C): -5 to 70 Degrees
Oxygen Concentration Accuracy: (0 to 200%) +/-2% of Reading or 2% Air Saturation, (200 to 500%) +/-6% of ReadingTemp. Resolution: 0.1 Degrees C
Dissolved Oxygen Range: 0 to 50 mg/LIncludes: Meter, Data Manager Software, USB Cable, Pro Comm II Communications Saddle, Batteries, Instructions
Displayed Temperature Range: -5 to 70 Degrees CPower Source: 2 C Batteries or USB
Manufacturers Warranty Length: 3 yr.Interface: USB
Auto Power Off: YesTemperature Compensation Range: 0 to 45
Item: Optical Dissolved Oxygen MeterMemory: 5000 Data Sets with Good Laboratory Practices Data
Calibration: 1 pointCountry of Origin (subject to change): United States

Description

Optical Dissolved Oxygen Meter, Dissolved Oxygen Range 0 to 50 mg/L, Oxygen Concentration 0 to 500%, Temp Range -5 to 70 C, Display Graphic LCD, Memory 5000 Data Sets with Good Laboratory Practices Data, Barometric Pressure Range 400 to 999.9 mmHg, Power Source 2 C Batteries or USB, Interface USB, Includes Data Manager Software, USB Cable, Pro Comm II Communications Saddle, Batteries and Instructions

Reviews