This item is Discontinued.

Z-Lite Aeon 1 Light Island/Billiard, Chrome & White 1003-6CH-LED

Aeon 1 Light Island/Billiard, Chrome & White (Discontinued)

  • Mfr # 1003-6CH-LED
  • Zoro # G305841916
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1003-6CH-LED
Zoro #
G305841916
UPC #
685659076677
Country of Origin
China

Dimensions

Width
10.38"
Height
0.75"

Details

Item
Chandelier
Fixture Wattage
60
Finish
Chrome
Series
Aeon
Number of Lights
1
Housing Material
Steel + Aluminum

Description

With its futuristic look, the Aeon collection of fixtures is a statement of cutting edge design. In addition to its unique shape, the Aeon family has a sleek Chrome finish and is equipped with the latest in LED technology.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.