Barrington Chandelier, 6-Light, 26 In.W x 35 In.H, Matte Black/Clear Waterglass

  • Mfr # 346P26-MB

  • Zoro # G211800151


product price:  $804.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60 W
Finish
Matte Black
Style
Traditional, Period, Tuscan, Transitional
Series
Barrington
Height
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
346P26-MB
Zoro #
G211800151
UPC #
685659180794
Country of Origin
China

Dimensions

Height
35 in
Width
26 in
Length
26"
Chain Length
72"
Cord/Wire Length
110"
Canopy Dimensions
5.25"
Backplate Dimensions
5.25"

Details

Item
Chandelier
Fixture Wattage
60 W
Finish
Matte Black
Style
Traditional, Period, Tuscan, Transitional
Series
Barrington
Standards
CUL/cETLu
Lamp Watts
60
Dimmable
Yes
Collection
Barrington
Material
Steel
Number of Lights
6
Bulb Base
Candelabra
Shade Finish
Clear Waterglass
Rated Location
Dry
Shade Material
Glass
Shade Finish/Color
Clear Waterglass
Bulbs Included
No
Location Rating
Dry
Frame Material
Steel

Description

An unmistakable statement-making vibe becomes a focal point in any space when this captivating fixture delivers glowing ambient light with its own dramatic stamp. This six-light pendant from the Barrington collection is styled around an enticing energy and an industrial motif with a round cage made of matte black finish steel framing clear waterglass that distorts a view of romantic candelabra bulbs creating a castle-inspired look. Removable chain links and rod allow for a reduction in fixture height to 25.75 if desired.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.