This item is Discontinued.

Z-Lite Citadel 1 Light Pendant, Brushed Nickel & Hammered White 1930P20-HWH+BN

Citadel 1 Light Pendant, Brushed Nickel & Hammered White (Discontinued)

  • Mfr # 1930P20-HWH+BN
  • Zoro # G305840988
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1930P20-HWH+BN
Zoro #
G305840988
UPC #
685659145670
Country of Origin
China

Dimensions

Height
10"
Width
20"

Details

Number of Lights
1
Item
Pendant
Finish
Brushed Nickel
Material
Steel
Series
Citadel
Watts
100

Description

Attention to design detailing from floor to ceiling, adding this stylish single light pendant to a modern living space. Its saucer silhouette shows off a sleek Hammered White finish with Brushed Nickel accents over metal construction and delivers an eye-catching look to updated custom living areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.