Laurent Outdoor Wall, 2-Light, 8 In.W x 9 In.L x 21 In.H, Black/Clear Seedy

  • Mfr # 599M2-BK

  • Zoro # G211672833


product price:  $203.99
/ea
Free Shipping & Returns

Key Features

Width
8 in
Height
21 in
Length
9 in
Series
Laurent
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
599M2-BK
Zoro #
G211672833
UPC #
685659178296
Country of Origin
China

Dimensions

Width
8 in
Height
21 in
Length
9 in
Canopy Dimensions
4-3/4 in x 4.75 in
Backplate Dimensions
4.75" W x 4.75" H

Details

Item
Outdoor Wall
Series
Laurent
Watts
60
Finish
Black
Lamp Included
No
Housing Material
Aluminum
Standards
SGS
Shade Finish
Clear Seedy
Shade Material
Glass
Rated Location
Wet
Dimmable
Yes
Bulb Base
Medium
Number of Lights
2
Location Rating
Wet
Frame Material
Aluminum
Frame Finish
Black
Shade Finish/Color
Clear Seedy
Collection
Laurent

Description

Lighting plays into a decor scheme focused on sheer style. From the Laurent collection comes a two-light outdoor wall sconce with a linear and circular blend of silhouetting. A simple yet tasteful black finish aluminum frame and wall plate hosts dual globe shades fashioned of delicate clear seedy glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.