Shannon Wall Sconce, 1-Light, 5.25 In.W x 7.25 In.L x 17 In.H, Brushed Nickel/white

  • Mfr # 3040-1S-BN

  • Zoro # G411799996


product price:  $95.99
/ea
Free Shipping & Returns

Key Features

Height
17 in
Dimmable
Yes
Length
7.25 in
Lamp Included
No
Lamp Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3040-1S-BN
Zoro #
G411799996
UPC #
685659186314
Country of Origin
China

Dimensions

Height
17 in
Width
5.25 in
Length
7.25 in
Canopy Dimensions
5.11 in x 5.11 in
Backplate Dimensions
5.11"L x 5.11"W

Details

Dimmable
Yes
Finish
Brushed Nickel
Item
Wall Sconce
Lamp Included
No
Lamp Watts
60
Series
Shannon
Standards
CETL
Number of Lights
1
Shade Material
Fabric
Rated Location
Dry
Frame Material
Steel
Shade Finish
White
Bulb Base
Candelabra
Shade Finish/Color
white
Location Rating
Dry
Frame Finish
Brushed Nickel
Collection
Shannon

Description

Capture the classic romance of a traditional light fixture with updated elements adding an artisanal vibe. From the Shannon collection comes a simple yet attractive wall sconce that ties together tasteful elements of an updated custom space. Framing featuring brushed nickel finish steel perfectly complements a tall fabric shade to embrace iconic design features.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.