Tiberius 4 Light Outdoor Post Mount Fixture, Black/Clear Seedy, 9 In W x 25.25 In H

  • Mfr # 5017PHBR-BK

  • Zoro # G215453407


product price:  $344.00
/ea
Free Shipping & Returns

Key Features

Lamp Included
No
Bulb Base Type
Candelabra
Energy Star Compliant
No
Dimmable
Yes
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5017PHBR-BK
Zoro #
G215453407
UPC #
-
Country of Origin
China

Dimensions

Height
25.25 in
Length
9 in
Width
9 in

Details

Item
Outdoor Post Mount Fixture
Lamp Included
No
Bulb Base Type
Candelabra
Energy Star Compliant
No
Dimmable
Yes
Watts
60W
Bulb Primary Application
Outdoor Living; Deck; Patio
Standards
ETL
Number of Lamps
4
Shade Material
Glass
Frame Material
Aluminum
Collection
Tiberius
Location Rating
Wet
Frame Finish
Black
Shade Color
Clear Seedy
Style
Transitional, Classical, Restoration, Industrial, Coastal

Description

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.