
Zane Vanity, 2-Light, 40 In.W x 2.5 In.L x 5 In.H, Chrome /Frosted
Mfr # 1008-40W-CH-LED
Zoro # G311800044
product price:Â $350.00
/ea
Free Shipping & Returns
Key Features
Height
5 in
Length
2.5 in
Width
40 in
Number of Lights
2
Collection Name
Zane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1008-40W-CH-LED
Zoro #
G311800044
UPC #
685659190755
Country of Origin
China
Dimensions
Height
5 in
Length
2.5 in
Width
40 in
Backplate Dimensions
5"L x 5"W
Details
Item
Vanity
Number of Lights
2
Collection Name
Zane
Shade Material
Plastic
Color Temp.
2700/3000/3500/4000/5000K
Lamp Watts
40
Standards
cETLus
Dimmable
Yes
Lamp Included
Yes
Shade Finish/Color
Frosted
Frame Material
Aluminum
Bulb Base
LED
Frame Finish
Chrome
CRI
90
LED Delivered Lumen
3270
Location Rating
Damp
LED Source Lumen
3320
Lumens
3240
Description
Designed for modern bath spaces, this two-light vanity light delivers a striking structural silhouette and an energetic vibe. Aluminum framing and accents offer a clean chrome finish, as graduated frosted bar diffusers align vertically to emit dimmable LED lighting with a customized option of white color values.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.