Zapf
15" W Mobile Ped, Box File, 19in, Featherstone
- Zoro #: G4276469
- Mfr #: ZSMPBBF19L_FTFM
Hover or click to zoom Tap to zoom
Key Features
- Color: Featherstone
- Height: 27"
- Material: Steel
- Width: 15"
- Finish: Textured Powder Coated
- File Cabinet Type: Mobile Pedestal
- Series: Zapf(R)
- Item: Mobile Ped, Box File, 19in
$744.93
Subtotal: $744.93
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ZAPF 15" W Mobile Ped, Box File, 19\u0022, Pumice ZSMPBBF19L_UTFM
- ZAPF 15" W Mobile Ped, Box File, 23in, Dark Neutral ZSMPBBF23L_DTCC
- ZAPF 15" W Mobile Ped, File, 23\u0022, Dark Neutral ZSMPFF23_DT
- ZAPF 15" W Mobile Ped, File, 19\u0022, Pumice ZSMPFF19_UT
- ZAPF 15" W Mobile Ped, File, 23\u0022, Dark Neutral ZSMPFF23L_DTSO
- HON 18-1/4" W 4 Drawer File Cabinet, Putty, Legal H514C.P.L
- HON 42" W 4 Drawer File Cabinet, Charcoal, A4/Legal/Letter H694.L.S
- BUSH BUSINESS FURNITURE Studio C 2 Drawer Mobile File Cabinet in Platinum Gray SCF116PGSU
- LEGACY Storage Cab Lat File, StandUp, SidetoSide LSSCLF7223CH
- SAFCO 62X36 Config B F/Harbor Cab 6236B3
- Zapf File Cabinets