Zapf

15" W Mobile Ped, Box File, 23in, Dark Neutral (Discontinued)

Hover or click to zoom Tap to zoom
Key Features
  • Color: Dark Neutral
  • Height: 27"
  • Material: Steel
  • Width: 15"
  • Finish: Textured Powder Coated
  • File Cabinet Type: Mobile Pedestal
  • Series: Zapf(R)
  • Overall Width: 15"
See all product information
This Product is Discontinued
Shop for all File Cabinets
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents