This item is Discontinued.

Zapf 30" W 5 Drawer Five Drawer Lateral File, 30x19x66", Dark Neutral ZSLF530_DT/MSCW30

30" W 5 Drawer Five Drawer Lateral File, 30x19x66", Dark Neutral (Discontinued)

  • Mfr # ZSLF530_DT/MSCW30
  • Zoro # G4278167
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZSLF530_DT/MSCW30
Zoro #
G4278167
UPC #
762805003111
Country of Origin
United States

Dimensions

File Size
Letter, Legal, A4
Height
65-3/4"
Width
30"
Overall Width
30"

Details

Color
Dark Neutral
Material
Steel
Number of Drawers
5
Finish
Textured Powder Coated
File Cabinet Type
Lateral
Series
Zapf(R)
Item
Five Drawer Lateral File,30x19x66"
Product Type
Five Drawer Lateral File, 30"x19"x66"

Description

Five Drawer Lateral File, 30 In.x19 In.x66 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.