Zebra Pen
Refill for F Pen, Fine, Blue, PK2
Mfr # 85522
Zoro # G4697598
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Point Size Fine
- Color Blue
- Product Type Refill for F Pen,Fine,Blue,PK2
- For Use With Zebra® 27120, 27122, 29220, 29222
- Weight 0.024 lbs
Explore More Products
- ZEBRA PEN Ink Refill, Ballpoint, Black, Fine, PK2 85512
- ZEBRA PEN LV-Refill 0.7mm Blue 2pk 87022
- ZEBRA PEN JK refill 0.5mm Black 2pk 88012
- ZEBRA PEN Refill for JK Pen, Medium, Black, PK2 88112
- ZEBRA PEN Refill for F Pen, Fine, Black, PK2 85512
- ZEBRA PEN LV-Refill 0.7mm Red 2pk 87032
- ZEBRA PEN Zebra Pen Corp. 82712 Refill for F-301; F-301 Ultra; F-402; 301A; Spiral Ballpoint; Black; Bold; 2/Pk 82712
- ZEBRA PEN JK-Refill 0.7mm Blue 2pk 88122
- ZEBRA PEN F-Refill Stainless Steel 0.8mm Black 2Pk 89112
- PENTEL Lead, 0.9mm, Hb/Black, 60Ct, PK2 C29BPHB2
- PENTEL Ink Refill, Bold, Black PENLR10A
- Zebra Pen Ink and Lead Refills