SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Ballpoint Pen Set, Fine 0.7 mm, Black, Blue, Red PK12

ZEBRA PEN| Zoro #: G1182045| Mfr #: 26310

$42.38 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pen Type: RetractableBarrel Color: BlackItem: Ballpoint Pen Set
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1182045 Mfr #: 26310
Pen Type: RetractableBarrel Color: Black
Item: Ballpoint Pen SetPoint Type: Fine
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentBarrel Material: Recycled Plastic
Point Size: 0.7 mmFeatures: Three Colors in One Pen
Grip: SoftInk Color: Black, Blue, Red
Country of Origin (subject to change): Japan

Description

Ballpoint Pen Set, Retractable, Point Size 0.7 mm, Point Type Fine, Ink Color Black, Blue, Red, Barrel Material Recycled Plastic, Barrel Color Black, Pen Grip Contoured Cushion, Features Three Colors in One Pen, Package Quantity 12

Reviews