Retractable Ballpoint Pen, Fine 0.7 mm, Black

ZEBRA PEN| Zoro #: G0162617| Mfr #: 27111

$1.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Refillable
Pen Type: Retractable
Point Type: Fine
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0162617 Mfr #: 27111
Features: RefillablePen Type: Retractable
Point Type: FinePoint Size: 0.7 mm
Barrel Color: Stainless SteelInk Color: Black
Item: Ballpoint PenBarrel Material: Stainless Steel
Grip: NonslipCountry of Origin (subject to change): Indonesia

Description

Ballpoint Pen, Retractable, Point Size 0.7 mm, Point Type Fine, Ink Color Black, Barrel Material Stainless Steel, Barrel Color Stainless Steel, Pen Grip Non-Slip, Features Refillable

Reviews