Retractable Ballpoint Pen, Fine 0.7 mm, Black

ZEBRA PEN| Zoro #: G2423434| Mfr #: 29411

$5.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Built-in Eraser
Pen Type: Retractable
Point Type: Fine
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2423434 Mfr #: 29411
Features: Built-in EraserPen Type: Retractable
Point Type: FinePoint Size: 0.7 mm
Barrel Color: Stainless SteelInk Color: Black
Item: Ballpoint PenBarrel Material: Stainless Steel
Grip: KnurledCountry of Origin (subject to change): Indonesia

Description

Ballpoint Pen, Retractable, Point Size 0.7 mm, Point Type Fine, Ink Color Black, Barrel Material Stainless Steel, Barrel Color Stainless Steel, Knurled Grip, Features Built-in Eraser

Reviews