KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Retractable Ballpoint Pen, Fine 0.7 mm, Blue

ZEBRA PEN| Zoro #: G0162626| Mfr #: 27121

$1.63 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grip: Nonslip
Item: Ballpoint Pen
Point Type: Fine
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0162626 Mfr #: 27121
Grip: NonslipItem: Ballpoint Pen
Point Type: FineFeatures: Refillable
Barrel Color: Stainless SteelPen Type: Retractable
Point Size: 0.7 mmBarrel Material: Stainless Steel
Ink Color: BlueCountry of Origin (subject to change): Indonesia

Description

Ballpoint Pen, Retractable, Point Size 0.7 mm, Point Type Fine, Ink Color Blue, Barrel Material Stainless Steel, Barrel Color Stainless Steel, Pen Grip Non-Slip, Features Refillable

Reviews