Retractable Ballpoint Pen, Medium 1.0 mm, Black PK12

ZEBRA PEN |Zoro #: G0389094|Mfr #: 21410

$7.20 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0389094 Mfr #: 21410
Point Type: MediumPoint Size: 1.0 mm
Pen Type: RetractableItem: Ballpoint Pen
Barrel Material: PlasticGrip: Soft
Ink Color: BlackFeatures: Thick Barrel
Barrel Color: BlackCountry of Origin (subject to change): China

Product Description

Ballpoint Pen, Retractable, Point Size 1.0 mm, Point Type Medium, Ink Color Black, Barrel Material Plastic, Barrel Color Black, Soft Grip, Features Thick Barrel, Package Quantity 12

Product Reviews

Save 15% when you sign up for Z-mail.