Retractable Ballpoint Pen, Medium 1.0 mm, Black PK12

ZEBRA PEN| Zoro #: G0162671| Mfr #: 22210

$4.96 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Pocket Clip
Pen Type: Retractable
Point Type: Medium
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0162671 Mfr #: 22210
Features: Pocket ClipPen Type: Retractable
Point Type: MediumPoint Size: 1.0 mm
Barrel Color: TranslucentInk Color: Black
Item: Ballpoint PenBarrel Material: Plastic
Grip: Ribbed RubberCountry of Origin (subject to change): China

Description

Ballpoint Pen, Retractable, Point Size 1.0 mm, Point Type Medium, Ink Color Black, Barrel Material Plastic, Barrel Color Translucent, Pen Grip Textured Cushion, Features Pocket Clip, Package Quantity 12

Reviews