SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Retractable Ballpoint Pen, Medium 1.0 mm, Blue PK12

ZEBRA PEN| Zoro #: G0162687| Mfr #: 22220

$4.02 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pen Type: RetractableBarrel Color: TranslucentItem: Ballpoint Pen
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0162687 Mfr #: 22220
Pen Type: RetractableBarrel Color: Translucent
Item: Ballpoint PenPoint Type: Medium
Barrel Material: PlasticPoint Size: 1.0 mm
Features: Pocket ClipGrip: Ribbed Rubber
Ink Color: BlueCountry of Origin (subject to change): China

Description

Ballpoint Pen, Retractable, Point Size 1.0 mm, Point Type Medium, Ink Color Blue, Barrel Material Plastic, Barrel Color Translucent, Pen Grip Textured Cushion, Features Pocket Clip, Package Quantity 12

Reviews