15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Retractable Ballpoint Pen Set, Medium 1.0 mm, Black, Blue, Red PK3

ZEBRA PEN| Zoro #: G1494017| Mfr #: 27203

$8.02 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1494017 Mfr #: 27203
Includes: One Each ColorPoint Type: Medium
Point Size: 1.0 mmPen Type: Retractable
Item: Ballpoint Pen SetBarrel Material: Stainless Steel
Grip: NonslipInk Color: Black, Blue, Red
Features: RefillableBarrel Color: Stainless Steel
Country of Origin (subject to change): Indonesia

Product Description

Ballpoint Pen Set, Retractable, Point Size 1.0 mm, Point Type Medium, Ink Color Black, Blue, Red, Barrel Material Stainless Steel, Barrel Color Stainless Steel, Nonslip Grip, Features Refillable, Includes One Each Color, Package Quantity 3

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.