SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Retractable Ballpoint Pen, Medium 1.0 mm, Blue

ZEBRA PEN| Zoro #: G0162644| Mfr #: 27221

$1.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pen Type: RetractableBarrel Color: Stainless SteelItem: Ballpoint Pen
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0162644 Mfr #: 27221
Pen Type: RetractableBarrel Color: Stainless Steel
Item: Ballpoint PenPoint Type: Medium
Barrel Material: Stainless SteelPoint Size: 1.0 mm
Features: RefillableGrip: Nonslip
Ink Color: BlueCountry of Origin (subject to change): Indonesia

Description

Ballpoint Pen, Retractable, Point Size 1.0 mm, Point Type Medium, Ink Color Blue, Barrel Material Stainless Steel, Barrel Color Stainless Steel, Pen Grip Non-Slip, Features Refillable

Reviews