Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Retractable Ballpoint Pen, Fine 0.7 mm, Black

  • Zoro #: G0162653
  • Mfr #: 29211
$3.06
  • Ink Color: Black
  • Barrel Material: Plastic, Stainless Steel
  • Pen Tip: 0.7 mm
See full product details
Orders over $75 ship free.

Zebra Pen #29211 Specifications

  • Zoro #: G0162653
  • Mfr #: 29211
Ink Color: Black Barrel Material: Plastic, Stainless Steel
Pen Tip: 0.7 mm Pen Cushion: Yes
Item: Ballpoint Pens Barrel Color: Stainless Steel
Pen Grip: Contoured Cushion Pen Ink Color: Black
Point Type: Fine Pen Type: Retractable
Point Size: 0.7mm Features: Refillable
Grip: Rubberized Includes Pen Cushion: Yes
Series: F-402 Pen Cap: Retractable
Country of Origin (subject to change): Indonesia
Feedback Help us improve our product information

Description

Ballpoint Pens, Pen Tip 0.7 mm, Barrel Material Plastic, Stainless Steel, Barrel Color Stainless Steel, Pen Grip Contoured Cushion, Pen Cap Retractable, Includes Pen Cushion Yes, Pen Ink Color Black, Series F-402, Features Refillable

Reviews of Zebra Pen #29211