Zebra Pen

G-301 Gel Retractable 0.7mm Blue Dozen

Key Features
  • Ink Color: Blue
  • Pen Type: Gel
  • Point Size: 0.7mm
  • Item: Retractable Pen
  • Product Type: G-301 Gel Retractable 0.7mm Blue Dozen
See full product details
$30.43
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Specifications

  • MFR #
    41320
  • Zoro #
    G2548894
  • Country of Origin
    Indonesia
  • Category Pens

Dimensions

Point Size 0.7mm

Details

Ink Color Blue
Pen Type Gel
Item Retractable Pen
Product Type G-301 Gel Retractable 0.7mm Blue Dozen

Description

G-301 Gel Retractable 0.7mm Blue Dozen

    Reviews of Zebra Pen #41320