Retractable Gel Pen, Medium 0.7 mm, Black PK12

ZEBRA PEN| Zoro #: G0162732| Mfr #: 42610

$10.18 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Barrel Color: Black
Pen Type: Retractable
Point Type: Medium
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0162732 Mfr #: 42610
Barrel Color: BlackPen Type: Retractable
Point Type: MediumPoint Size: 0.7 mm
Ink Color: BlackItem: Gel Pen
Barrel Material: PlasticGrip: Ribbed Rubber
Country of Origin (subject to change): China

Description

Gel Pen, Retractable, Point Size 0.7 mm, Point Type Medium, Ink Color Black, Barrel Material Plastic, Barrel Color Black, Pen Grip Textured Cushion, Package Quantity 12

Reviews