DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Retractable Gel Pen, Medium 0.7 mm, Black PK12

ZEBRA PEN| Zoro #: G0265702| Mfr #: 46510

$14.04 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Grip: Soft Rubber
Item: Gel Pen
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0265702 Mfr #: 46510
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentGrip: Soft Rubber
Item: Gel PenBarrel Color: Translucent
Features: RefillablePoint Type: Medium
Pen Type: RetractablePoint Size: 0.7 mm
Barrel Material: Recycled PlasticInk Color: Black
Country of Origin (subject to change): Mexico

Description

Gel Pen, Retractable, Point Size 0.7 mm, Point Type Medium, Ink Color Black, Barrel Material Recycled Plastic, Barrel Color Translucent, Pen Grip Contoured Cushion, Features Refillable, Package Quantity 12

Reviews