KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Retractable Gel Pen, Medium 0.7 mm, Black PK12

ZEBRA PEN| Zoro #: G0162793| Mfr #: 46810

$13.10 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pen Type: Retractable
Ink Color: Black
Barrel Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0162793 Mfr #: 46810
Pen Type: RetractableInk Color: Black
Barrel Color: BlackPoint Size: 0.7 mm
Item: Gel PenBarrel Material: Plastic
Features: Rapid Dry InkGrip: Soft Rubber
Point Type: MediumCountry of Origin (subject to change): Mexico

Description

Gel Pen, Retractable, Point Size 0.7 mm, Point Type Medium, Ink Color Black, Barrel Material Plastic, Barrel Color Black, Pen Grip Contoured Cushion, Features Rapid Dry Ink, Package Quantity 12

Reviews