Retractable Gel Pen, Medium 0.7 mm, Black PK2

ZEBRA PEN| Zoro #: G0162714| Mfr #: 41312

$3.81 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grip: Textured
Item: Gel Pen
Point Type: Medium
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0162714 Mfr #: 41312
Grip: TexturedItem: Gel Pen
Point Type: MediumFeatures: Refillable
Barrel Color: Stainless SteelPen Type: Retractable
Point Size: 0.7 mmBarrel Material: Stainless Steel
Ink Color: BlackCountry of Origin (subject to change): Indonesia

Description

Gel Pen, Retractable, Point Size 0.7 mm, Point Type Medium, Ink Color Black, Barrel Material Stainless Steel, Barrel Color Stainless Steel, Pen Grip Textured, Features Refillable, Package Quantity 2

Reviews