KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Retractable Gel Pen, Medium 0.7 mm, Blue PK12

ZEBRA PEN| Zoro #: G0162775| Mfr #: 41020

$8.44 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pen Type: Retractable
Ink Color: Blue
Barrel Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0162775 Mfr #: 41020
Pen Type: RetractableInk Color: Blue
Barrel Color: BluePoint Size: 0.7 mm
Item: Gel PenBarrel Material: Plastic
Features: Archival-Quality InkGrip: Soft Rubber
Point Type: MediumCountry of Origin (subject to change): Mexico

Description

Gel Pen, Retractable, Point Size 0.7 mm, Point Type Medium, Ink Color Blue, Barrel Material Plastic, Barrel Color Blue, Pen Grip Contoured Cushion, Features Archival-Quality Ink, Package Quantity 12

Reviews