HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Retractable Gel Pen, Medium 0.7 mm, Blue PK12

ZEBRA PEN| Zoro #: G0162741| Mfr #: 42620

$9.77 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Barrel Color: Blue
Pen Type: Retractable
Point Type: Medium
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0162741 Mfr #: 42620
Barrel Color: BluePen Type: Retractable
Point Type: MediumPoint Size: 0.7 mm
Ink Color: BlueItem: Gel Pen
Barrel Material: PlasticGrip: Ribbed Rubber
Country of Origin (subject to change): China

Description

Gel Pen, Retractable, Point Size 0.7 mm, Point Type Medium, Ink Color Blue, Barrel Material Plastic, Barrel Color Blue, Pen Grip Textured Cushion, Package Quantity 12

Reviews