Retractable Gel Pen, Medium 0.7 mm, Blue PK12

ZEBRA PEN| Zoro #: G0162802| Mfr #: 46820

$13.48 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pen Type: Retractable
Ink Color: Blue
Barrel Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0162802 Mfr #: 46820
Pen Type: RetractableInk Color: Blue
Barrel Color: BluePoint Size: 0.7 mm
Item: Gel PenBarrel Material: Plastic
Features: Rapid Dry InkGrip: Soft Rubber
Point Type: MediumCountry of Origin (subject to change): Mexico

Description

Gel Pen, Retractable, Point Size 0.7 mm, Point Type Medium, Ink Color Blue, Barrel Material Plastic, Barrel Color Blue, Pen Grip Contoured Cushion, Features Rapid Dry Ink, Package Quantity 12

Reviews