Retractable Gel Pen, Medium 0.7 mm, Blue PK2

ZEBRA PEN| Zoro #: G0162723| Mfr #: 41322

$5.45 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Gel Pen
Point Type: Medium
Grip: Textured
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0162723 Mfr #: 41322
Item: Gel PenPoint Type: Medium
Grip: TexturedPen Type: Retractable
Barrel Material: Stainless SteelInk Color: Blue
Barrel Color: Stainless SteelFeatures: Refillable
Point Size: 0.7 mmCountry of Origin (subject to change): Indonesia

Description

Gel Pen, Retractable, Point Size 0.7 mm, Point Type Medium, Ink Color Blue, Barrel Material Stainless Steel, Barrel Color Stainless Steel, Textured Grip, Features Refillable, Package Quantity 2

Reviews