15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Retractable Gel Pen, Medium 0.7 mm, Red PK12

ZEBRA PEN| Zoro #: G0162784| Mfr #: 41030

$8.26 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0162784 Mfr #: 41030
Point Type: MediumPoint Size: 0.7 mm
Pen Type: RetractableItem: Gel Pen
Barrel Color: RedBarrel Material: Plastic
Grip: Soft RubberInk Color: Red
Features: Archival-Quality InkCountry of Origin (subject to change): Mexico

Product Description

Gel Pen, Retractable, Point Size 0.7 mm, Point Type Medium, Ink Color Red, Barrel Material Plastic, Barrel Color Red, Soft Rubber Grip, Features Archival-Quality Ink, Package Quantity 12

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.