KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Retractable Gel Pen, Medium 0.7 mm, Red PK12

ZEBRA PEN| Zoro #: G0162757| Mfr #: 42630

$9.66 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grip: Ribbed Rubber
Item: Gel Pen
Barrel Color: Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0162757 Mfr #: 42630
Grip: Ribbed RubberItem: Gel Pen
Barrel Color: RedPoint Type: Medium
Pen Type: RetractablePoint Size: 0.7 mm
Barrel Material: PlasticInk Color: Red
Country of Origin (subject to change): China

Description

Gel Pen, Retractable, Point Size 0.7 mm, Point Type Medium, Ink Color Red, Barrel Material Plastic, Barrel Color Red, Pen Grip Textured Cushion, Package Quantity 12

Reviews