STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Retractable Gel Pen, Medium 0.7 mm, Red PK12

ZEBRA PEN| Zoro #: G0162811| Mfr #: 46830

$11.91 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Gel Pen
Point Type: Medium
Grip: Soft Rubber
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0162811 Mfr #: 46830
Item: Gel PenPoint Type: Medium
Grip: Soft RubberPen Type: Retractable
Barrel Material: PlasticInk Color: Red
Barrel Color: RedFeatures: Rapid Dry Ink
Point Size: 0.7 mmCountry of Origin (subject to change): Mexico

Description

Gel Pen, Retractable, Point Size 0.7 mm, Point Type Medium, Ink Color Red, Barrel Material Plastic, Barrel Color Red, Soft Rubber Grip, Features Rapid Dry Ink, Package Quantity 12

Reviews