KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ink Refill, Ballpoint, Blue, Medium, PK2

ZEBRA PEN| Zoro #: G0503517| Mfr #: 85422

$2.55 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Ink Refill
Color: Blue
Point Size: Medium
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0503517 Mfr #: 85422
Item: Ink RefillColor: Blue
Point Size: MediumInk Type: Ballpoint
Country of Origin (subject to change): Indonesia

Description

Ink Refill, Ink Type Ballpoint, Color Blue, Point Size Medium, Package Quantity 2

Reviews