Mechanical Pencil, 0.5mm, Black, PK12

ZEBRA PEN| Zoro #: G0709527| Mfr #: 52510

$12.36 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Point Size: 0.5mm
Item: Mechanical Pencil
Barrel Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0709527 Mfr #: 52510
Point Size: 0.5mmItem: Mechanical Pencil
Barrel Color: BlackMaterial: Recycled Plastic
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentCountry of Origin (subject to change): Japan

Description

Mechanical, Mechanical Pencil, Point Size 0.5mm, Material Recycled Plastic, Barrel Color Black, Package Quantity 12

Reviews