Zebra Pen
Pen, Ballpnt, F-301, Rt, 1.6, Bk, PK12
- Zoro #: G7874960
- Mfr #: 27310
Hover or click to zoom Tap to zoom
Key Features
- Ink Color: Black
- Pen Type: Ball Point
- Point Size: 1.6mm
- Item: Retractable Pen
- Point Type: Bold
$30.50
Pk of 12, $2.54/ea
Subtotal: $30.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Description
Pen,Ballpnt,F-301,Rt,1.6,Bk, Package Quantity 12
Reviews of Zebra Pen #27310
Explore more
- ZEBRA PEN Pen, Zgrip, Bp, Rt, 1.0, Bk, PK24 12221
- ZEBRA PEN Zebra Z-Grip Ballpoint Retractable Pen, 1.0mm, Red Ink, Dozen 22230
- ZEBRA PEN Ballpoint Pen, Retract, .7mm, 2/PK, Blue Ink, Stainless Steel PK ZEB29222
- ZEBRA PEN Sarasa Dry X20 Gel Retractable 0.7mm Assorted 4pk 46894
- ZEBRA PEN Zebra Z-Grip Max Retractable Pen, 1.0mm, Silver Barrel, Blue Ink, Dozen 22420
- ZEBRA PEN Pen, Z-Grip, Flight, Rt, 1.2Mm, PK12 21920
- ZEBRA PEN F-301 Retractable Ballpoint 0.7mm Assorted 4pk 27104
- ZEBRA PEN Sarasa Dry X20 Gel Retractable 0.7mm Black 10pk 46871
- PAPER MATE Point Guard Flair Felt Tip Porous Point Pen, Med 0.7 mm, Purple, PK12 8450152
- BIC BIC 027469 Round Stick Ballpoint Pen; Medium Tip; Blue Ink; Pack - 12 27469
- Zebra Pen Pens