Zebra Pen
Sarasa Dry X1 Gel Retractable RDI 0.7mm Assorted 4Pk
- Zoro #: G2549016
- Mfr #: 45604
Key Features
- Item: Sarasa Dry X1 Gel Retractable RDI 0.7mm
$3.96
Must order in multiples of 2
Subtotal: $7.92
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zebra Pen #45604 Specifications
- Zoro #: G2549016
- Mfr #: 45604
- Item: Sarasa Dry X1 Gel Retractable RDI 0.7mm
- Country of Origin (subject to change): Mexico
Description
Sarasa Dry X1 Gel Retractable RDI 0.7mm
Reviews of Zebra Pen #45604
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZEBRA PEN Ballpoint Pen, Retract, Med Pt, 24/PK, Clear Barrel/Ast Ink PK ZEB12223
- ZEBRA PEN G-402 Retractable Gel 0.5mm Black 2pk 49212
- ZEBRA PEN Zebra Z-Grip Retractable Ballpoint Pen, Blue Ink, Medium, 24/Pack 12225
- ZEBRA PEN Retractable Gel Pen, Medium 0.7 mm, Black PK12 46810
- ZEBRA PEN Z-Grip Retractable Ballpoint 1.0mm Black 2pk 22212
- ZEBRA PEN Sarasa Dry X20 Gel Retractable 0.7mm Black 36pk 46136
- ZEBRA PEN Fountain Pen 0.6mm Assorted 7pk 48307
- ZEBRA PEN F-301 Retractable Ballpoint 0.7mm Assorted 4pk 27174
- ZEBRA PEN 07mm Retractable Gel Pen, Black ZEB45101
- PILOT Stick Erasable Gel Pen, Fine 0.7 mm, Assorted PK8 PIL31569
- UNI-BALL Rollerball Pen, Stick, Fine 0.5 mm, Red PK12 60152
- Zebra Pen Pens