Zebra Skimmers
Original Oil Disk Skimmer, 18 In L
Mfr # LH460
Zoro # G9110455
$567.50
34% off
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reach 7 1/2 in
- Oil Removal 2 qt./hr.
- Size 18"
- Timer Optional
- Characteristics Handles Heavy Oil Loads, Heavy Duty Construction
Explore More Products
- ZEBRA SKIMMERS Disk Skimmer, 12 In, Steel GS4H300
- ZEBRA SKIMMERS Original Oil Disk Skimmer, 12 In L LH300
- ZEBRA SKIMMERS Smart Disk Skimmer, 18In, Plastic Disk GS4H460
- ZEBRA SKIMMERS Skimmer Replacement Belt, 12" L, Steel BS-12
- ZEBRA SKIMMERS Oil Belt Skimmer, 8 In L, Poly Belt BPF1-08
- ZEBRA SKIMMERS Oil Belt Skimmer, 24 In L BSF1-24
- ABANAKI Oil Skimmer, Belt 12 in. SMDC-12
- ABANAKI Electric Pump and Floating pickup 60Hz OC300E
- ABANAKI Oil Boss Skimmer with Pneumatic Pump OC300P\OC300
- ABANAKI Belt, Replacement BMMS-12
- ERIEZ Oil Skimmer, Belt, 1" x 3" hang 83-2000-3
- Zebra Skimmers Oil Skimmers