Zebra Technologies
Zebra Direct Thermal Wristband Cartridge Kit, Blue, PK6
Mfr # 10006995-2K
Zoro # G2687110
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Zebra HC100 Desktop Printer
- Color Blue
- Material Polypropylene
- Length 11 in
- Width 1 in
Explore More Products
- ZEBRA TECHNOLOGIES Zebra DT Wristband, Polypropylene, 1" x 11", Color: White 10010951K
- ZEBRA TECHNOLOGIES Zebra DT Wristband, Polypropylene/Soft Nylon, 1" x 7.9375", 1" Core 10031289K
- ZEBRA TECHNOLOGIES Laminate, Zebra 800084-914
- EVOLIS ID Card Printer Ribbon, 300 DPI RCT023NAA
- IDENTIPLUS ID Wristband, Plastic, Wide, Green, PK500 P5M-35
- BRADY Parking Permits, Rearview, 101-200, Wht/Red 96271
- C-LINE PRODUCTS Proximity Badge Holders, Horizontal, 50PK 89932
- GLOBAL EQUIPMENT Polypropylene Disposable Sleeves, 18", 200 Sleeves/Case KC-PP-28G-SL
- SICURIX ID Badge Holder, Vertical, PK50 BAU 47820
- KEY-BAK Round HD Super Duty MINI-BAK, Black, Swivel Clip, Hi-Capacity Strap/Split Ring, POLY 0027-0164-H
- BRADY Belt Clip M21-BELTCLIP
- Zebra Technologies Security Alarms and Warnings